Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2369301

MPN #: 225-22-BL

J.W. Winco 225-22-BL GN 225 Cabinet "U" Handles Cast Iron, with Tapped Holes

Product Description
GN 225 cabinet "U" handles are of simple and solid design. They are best chosen when handles need to be plated or painted. The tapped holes and contact faces are square and parallel.

PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-15/16 in
Height2.09 in
Thread SizeGray in
Vertical Lifting Load2192 lbs
Handle Diameter0.63 in
Diameter0.87 in
Mounting Distance4-15/16 in

Product Details

TypeTapped Hole
ColorGray
Country of OriginImport
Thread (D2)M10
FinishUnfinished
MaterialCast Iron
DescriptionCabinet "U" Handles
Manufacturers Part Number225-22-BL
BrandJ.W. Winco