J.W. Winco DIN468 Off-Set Crank Handles, Cast Iron, Revolving, Square Bore - 10mm, 2.4"H Handle
Write a Review
|
Questions & Answers (0)
Product Description
DIN 468 offset crank handles are made from cast iron featuring a deburred and sand-blasted powder coated black, matte finish. The handle is steel, zinc plated, with a blue passivated finish.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Thread Size | Black in |
| Dimension H1 | 0.94 in |
| Dimension D2 | 0.94 in |
| Handle Height | 2.4 in |
| Dimension H2 | 1.5 in |
Product Details
| Type | Square Bore |
| Color | Black |
| Series | DIN468 |
| Country of Origin | Import |
| Finish | Powder Coated |
| Material | Cast Iron |
| Description | Off-Set Crank Handles With Revolving Handle |
| Package Quantity | 1 |
| Manufacturers Part Number | 468-80-V10-D |
| Brand | J.W. Winco |