Clearance
x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco, 225-D Horizontal Acting Toggle Clamp, JW-225-D, Horizontal Base, Sheet Metal Steel

J.W. Winco, 225-D Horizontal Acting Toggle Clamp, JW-225-D, Horizontal Base, Sheet Metal Steel

Item #: WBB1172497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco, 202-F Horizontal Acting Toggle Clamp, JW-202-FL, Side Mounted, Sheet Metal Steel

J.W. Winco, 202-F Horizontal Acting Toggle Clamp, JW-202-FL, Side Mounted, Sheet Metal Steel

J.W. Winco, 20235 Horizontal Acting Toggle Clamp, JW-20235, Horizontal Base, Sheet Metal Steel

J.W. Winco, 20235 Horizontal Acting Toggle Clamp, JW-20235, Horizontal Base, Sheet Metal Steel

J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12130, Flanged Base, Sheet Metal Steel

J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12130, Flanged Base, Sheet Metal Steel

J.W. Winco, 304/305 Push-Pull Toggle Clamp, JW-305-H, 1500 Lb Cap, Sheet Metal Steel

J.W. Winco, 304/305 Push-Pull Toggle Clamp, JW-305-H, 1500 Lb Cap, Sheet Metal Steel

J.W. Winco, 36003 Push-Pull Toggle Clamp, JW-36003, 600 Lb Cap, Sheet Metal Steel

J.W. Winco, 36003 Push-Pull Toggle Clamp, JW-36003, 600 Lb Cap, Sheet Metal Steel

J.W. Winco, 36092 Push-Pull Toggle Clamp, JW-36092, 300 Lb Cap, Sheet Metal Steel

J.W. Winco, 36092 Push-Pull Toggle Clamp, JW-36092, 300 Lb Cap, Sheet Metal Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Saw Muzzle GP Dust Collector for 12-14" Stihl Cut-off Saws

Saw Muzzle GP Dust Collector for 12-14" Stihl Cut-off Saws

3" Metal Spring Clamp - Pkg Qty 5

3" Metal Spring Clamp - Pkg Qty 5

3" Resin Spring Clamp - Pkg Qty 5

3" Resin Spring Clamp - Pkg Qty 5

J.W. Winco, 225-D Horizontal Acting Toggle Clamp, JW-225-D, Horizontal Base, Sheet Metal Steel

Features:
  • Sheet metal steel
  • Zinc plated
  • Red vinyl hand grip
  • Handle moves 66°
  • Bar 90°
  • Neoprene tipped spindle assembly - part number JW-FC-56212 included

Product Details

  • Type U-Bar
  • Brand J.W. Winco
  • Max Holding Capacity 500 lbs
  • Description Toggle Clamp
  • Series 225-D
  • Material Sheet Metal Steel
  • Base Type Horizontal
  • Style Horizontal
  • Manufacturers Part Number JW-225-D

Weights & Dimensions

  • Weight 0.59 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco, 225-D Horizontal Acting Toggle Clamp, JW-225-D, Horizontal Base, Sheet Metal Steel

J.W. Winco, 225-D Horizontal Acting Toggle Clamp, JW-225-D, Horizontal Base, Sheet Metal Steel

Item #: WBB1172497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant