Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104260

MPN #: 225524-2PK

Global Approved 225524 72-Slot Cosmetic Display, Pegboard/Slatwall, 13" x 1.5", Acrylic - Pkg Qty 2

Product Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 13"W x 7.5"D x 1.5"H
  • Slot Measurement: 0.625"D
  • Number of Slots: 72
  • Included: Molded Plastic Hooks (attached)
  • Color: Clear
PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth7-1/2 in
Height1-1/2 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity2
Description72-Slot Cosmetic Display
ColorClear
Manufacturers Part Number225524-2PK
BrandAzar Displays