Features:
- Sold in Multiples of: 1
- Material: Acrylic
- Number of Tiers: 5
- Number of Compartments: 35
- Measurement: 12"W x 8.5"D x 18.5"H
- Compartment Measurement: 1.5"W x 7.75"D
- Measurement Between Tiers: 3.75"H
- Thickness: 0.150"
- Color: Clear
Weights & Dimensions
| Width | 12 in |
| Depth | 8-1/2 in |
| Height | 18-1/2 in |
Product Details
| Style | Pegboard/Slatwall |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Nail Polish Display |
| Color | Clear |
| Manufacturers Part Number | 222990 |
| Brand | Azar Displays |