Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104270

MPN #: 225575-2PK

Global Approved 225575 12-Cup Display Tray For Pegboard/Slatwall 14.5" x 2.625" Acrylic - Pkg Qty 2

Product Description
Azar Displays line of Clear Cup Holder Displays for Pegboard or Slatwall are perfect for any organizing project. The displays come with hooks attached on the back that connect to Pegboard and most Slatwall systems. The Cup Holders can also sit on a counter or tabletop. The Cup Holders are lightweight and highly durable. The uses for these multi-purpose cup holder displays is endless; use in retail stores for displaying loose items such as pens, pencils, markers, brushes, reusable straws, hair accessories, make up, cosmetics, gloss, flatware, crafts, or any item you want to display vertically.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 14.5"W x 5"D x 2.75"H
  • Cup Outer Diameter: 2.25"
  • Includes: 2 Plastic Hooks (attached)
  • Color: Clear
PRICE
$85.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth5 in
Height2-5/8 in

Product Details

TypePegboard
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part Number225575-2PK
BrandAzar Displays