Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2947425

MPN #: 27015715

Allpoints 2261041 Grate, Mesh, 5-1/8X10-1/4", Np

Product Description
    Length: 5 1/8" | 130 Mm
  • Width: 10 1/4" | 260 Mm
  • Size: Third .
  • Plating: Nickel-Plated
PRICE
$19.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number27015715
TypeGrates & Radiants
BrandDuke