Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2947401

MPN #: 00-413773-00001

Allpoints 24-1038 8 3/4" Cast Iron Spider Grate

Product Description
  • Rough Cast Iron Spider Grate
  • [ 8-3/4" Dia, 11" Longest Point ] [ Material Ci],
  • 1 Pin On Long Leg, 8 Legs
  • Vbulcan
  • Range 7853-72, 7854, 7856, H53-72, H54, H56.
PRICE
$18.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-413773-00001
TypeGrates & Radiants
BrandHobart