Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948052

MPN #: 2261059

Allpoints 2261059 Basket, Round, 8.5"Od X 5"H

Product Description
    Height: 5" | 127 Mm
  • Size: #6 Fine Mesh .
  • Outer Diameter: 8 1/2" | 216 Mm
  • Plating: Nickel-Plated
  • Type: Top Drain Hook
PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2261059
TypeFryer Parts
BrandAllPoints