American Metalcraft BSKC08 - Basket, 8" Dia., Round, W/Built In Ramekin Holders, Wire, Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
Round wire baskets with ramekin holders. You'll love the convenience of built-in ramekin holders on these baskets! 2 oz. ramekins are sold separately. Looks great with or without ramekins. Chrome 8" Dia. x 3-3/4" H (20.3 x 9.5 cm)
PRICE
$20.25
15
15
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/4 in |
| Diameter | 8 in |
Product Details
| Type | w/Built in Ramekin Holders |
| Material | Steel |
| Description | Round |
| Color | Silver |
| Manufacturers Part Number | BSKC08 |
| For Use With | Holds 2oz Ramekins Sold Separately |
| Brand | American Metalcraft |