Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950271

MPN #: 2261137

Allpoints 2261137 Basket, Pasta, 6.5"Od X7"H, Fine

Product Description
  • Color: Blue Vinyl Coated Handle
  • Material: Stainless Steel #16 Fine Mesh
  • Height: 7" | 178 Mm
  • Outer Diameter: 6 1/2" | 165 Mm
PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2261137
TypeFryer Parts
BrandAllPoints