- Material: Stainless Steel
- Height: 7" | 178 Mm
- Size: #8 Mesh .
- Coating: Vinyl Coated Handle
- Outer Diameter: 5" | 127 Mm
Allpoints 2261118 Basket, Pasta, 5"Od X 7"H, Stainless Steel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B4510001 |
| Type | Fryer Parts |
| Brand | Pitco |
Related Products
Rugged material handling basket that can be used for parts washing/cleaning applications. Stainless steel alloy resists corrosion. Dividers in basket constrain small parts in pockets. Lid holds parts securely inside. Industry standard. 100% USA Made. Where plastic may absorb contaminants and allow them to spread, steel is non-absorbent and allows for better sanitation control. Grade 304 steel is highly formable and offers durability and corrosion resistance. Grade 304 stainless steels have a chemical composition that includes high levels of nickel which make them resistant to extreme ...
Basket to hold parts for washing, degreasing, cleaning, material handling, auto claving, ultrasonic cleaning, storage, heat treating and curing. The mesh has openings that are four openings per linear inch with 0.038" wire diameter mesh. Frames and handles are made of 0.25" wire rod. Robust design – Industrial Grade. Basket stacks. 304 Stainless Steel. Baskets used in Aerospace, Automotive, Medical, Pharmaceutical, Military and Industrial applications. Typical applications are washing parts that must be very clean like ball bearings or tooling or machined items. All wire formed on ...
Perforated bottom area basket fitted to P1800 size tank complete with built-in drip handles for hanging above liquid surface
Marlin Steel Basket with Lid 368050-31 - Electropolished Stainless Steel - 14"L x 10"W x 6"H Qty 1-4
Stainless steel material handling parts washing basket with a lid and hinge. Constructed with four mesh openings per linear inch. Rugged construction ensures basket longevity in applications such as dipping, cleaning, or moving components in industrial settings. 100% USA Made.
Basket to hold parts for washing, degreasing, cleaning, material handling, auto claving, ultrasonic cleaning, storage, heat treating and curing. The mesh has openings that are four openings per linear inch with 0.038" wire diameter mesh. Frames and handles are made of 0.25" wire rod. Robust design – Industrial Grade. Basket stacks. 304 Stainless Steel. Baskets used in Aerospace, Automotive, Medical, Pharmaceutical, Military and Industrial applications. Typical applications are washing parts that must be very clean like ball bearings or tooling or machined items. All wire formed on ...