NestaFlex® 18"W Polymer Skate Wheel Conveyor, Portable & Expandable, 6'2" to 24'8"L
Write a Review
|
Questions & Answers (0)
Product Description
NestaFlex Conveyors Improve Efficiency, Maximize Storage Space, Provide Optimal Utility with Flexible Design, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.
PRICE
$2,415.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 28 in |
| Weight Capacity | 226 lbs |
| Weight | 258 lbs |
| Wheel Diameter | 5 x 1/2 |
| Min Leg Height | 28 in |
| Skate Wheel Diameter | 1-7/8 in |
| Max Leg Height | 44 in |
| Axle Center | 5-1/4 in |
| Outside Radius | 32 in |
| Inside Radius | 12 in |
| Adjustable Length | 6'2" to 24'8" |
Product Details
| Assembly Required | No |
| Type | Skate Wheel Conveyor |
| Color | Silver |
| Skate Wheels per Axle | 8 |
| Material | Steel |
| Manufacturers Part Number | 22618024N |
| Leg Sets per Unit | 7 |
| Wheel/Roller Material | Polymer with Nylon Bushings |
| Brand | NestaFlex Conveyors |
Warranty
| Warranty | 18 mo |