NestaFlex® 18"W Steel Skate Wheel Conveyor, Portable & Expandable, 6'2" to 24'8"L
Write a Review
|
Questions & Answers (0)
Product Description
NestaFlex® PORTABLE FLEXIBLE CONVEYOR
Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Steel skate wheels have 8 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.
Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Steel skate wheels have 8 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.
PRICE
$2,625.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 44 in |
| Weight Capacity | 226 lbs |
| Weight | 415 lbs |
| Wheel Diameter | 5 x 1-1/2 |
| Min Leg Height | 28 in |
| Skate Wheel Diameter | 1-7/8 in |
| Max Leg Height | 44 in |
| Axle Center | 5-1/4 in |
| Inside Radius | 12 in |
| Adjustable Length | 6'2" to 24'8" |
Product Details
| Assembly Required | No |
| Type | Skate Wheel Conveyor |
| Color | Silver |
| Skate Wheels per Axle | 6 |
| Material | Steel |
| Manufacturers Part Number | 22618024-S |
| Leg Sets per Unit | 7 |
| Wheel/Roller Material | Steel |
| Brand | NestaFlex Conveyors |
Warranty
| Warranty | 18 mo |