Allpoints 2271214 Red Ribbon Cable For Henny Penny
Allpoints 2271214 Red Ribbon Cable For Henny Penny
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 60390 |
| Type | Wire, Cord, Plug |
| Color | Red |
| Brand | Henny Penny |
Related Products
Cut To Length, Ready To Use, Heavy Duty Battery Cables. Spartan Power uses battery cables that are UL 1232/1284/1338/1346/10269 approved, ROHS compliant, VW-1 & moisture resistant and rated for up to 1000V. We assemble 4 AWG, 2 AWG, 1/0 AWG, & 4/0 AWG battery cables in Reno, Nevada which are not only great for use with our DC to AC power inverters, but they can also be used for RV, motorhomes, travel trailers, campers, fleet trucks, boats and other vehicle wiring applications, grounding cables, golf cart wiring, solar and many other on or off-grid applications where pure copper is ...
250c Red Igntion Cable Kit 250 Degree C Red Ignition Cable Kit, L328, # 851163 4 Ft L330 Wire, 1 Ea 90 Deg Boot, 1 Ea Straight Boot, 2 Ea Straight Ign Terminals, 1 Ea 90 Deg Ign Terminal, 2 Ea 1/4" F Straight Push-Ons, 2 Ea #10 Ring Terminals, 2"X 3/8 Heat Shrink Tubing
Color: Black Material: Plastic Length: 12" | 305 Mm Type: 1 Male 15-Pin End & (1) 20-Pin End
Ignition Cable 29" Wire With Spark Plug End, No Boot Both Ends Dynamic Cooking Systems
The Masimo® RED MNC Adapter Cable (4 ft) is designed to support connection between compatible Masimo sensors and monitoring systems used for pulse oximetry monitoring. The adapter cable enables reliable signal transmission while supporting integration with appropriate monitoring accessories. The 4-foot cable length provides flexibility for patient positioning and device placement during monitoring. Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, the adapter cable helps support dependable pulse oximetry monitoring in ...