JW Winco - 22ME34/A - Aluminum 2 Spoked Handwheel w/o Handle - 9.84" Dia x 22mm Bore
Write a Review
|
Questions & Answers (0)
Product Description
JW Winco - 22ME34/A - Aluminum 2 Spoked Handwheel w/o Handle 9.84" Dia x 22mm Bore
This Two-spoked handwheel is distinguished by modern design. The highly polished rim and the shot blast finish do not, for most applications, require painting or other surface treatments.
This Two-spoked handwheel is distinguished by modern design. The highly polished rim and the shot blast finish do not, for most applications, require painting or other surface treatments.
PRICE
$99.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9.84 in |
| Bore Size | 22mm |
Product Details
| Type | Two Spoked |
| Country of Origin | Import |
| Body Material | Aluminum - Gravity Die-Cast |
| Additional Information | Without Revolving Handle |
| Manufacturers Part Number | 322-250-B22-A |
| Brand | J.W. Winco |