Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613431

MPN #: 104334

Advance Controls 104334, 22mm Non Metal, Non Lit, 2 Pos., Square Knob Selector Switch - Green

Product Description
22mm Non Metallic, Non Illuminated, 2 Pos. Maintained, Square Knob Selector Switch - Green

22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.

PRICE
$20.75

Min. purchase quantity is 5
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 mm
Depth55 mm
Height33 mm
Weight0.2 lbs

Product Details

GP Amps10 A
ColorGreen
Auxiliary Contacts1NO+1NC
IlluminationNon-Illuminated
Voltage600 VAC V
MaterialSelf Extinguishing Plastic
Manufacturers Part Number104334
AWG12 AWG
Mounting Style22mm Hole
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP65
CertificationsUL 508 Listed, cUL