Advance Controls 104308, 22mm Non Metallic, Illuminated, Square Flush Stop/Flush Start Dual Button
Write a Review
|
Questions & Answers (0)
Product Description
22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
PRICE
$39.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 mm |
| Depth | 55 mm |
| Height | 33 mm |
| Weight | 0.2 lbs |
Product Details
| GP Amps | 10 A |
| Color | Black |
| Auxiliary Contacts | 1NO+1NC |
| Illumination | Illuminated |
| Voltage | 600 VAC V |
| Material | Self Extinguishing Plastic |
| Manufacturers Part Number | 104308 |
| AWG | 12 AWG |
| Mounting Style | 22mm Hole |
| Brand | Advanced Controls |
Compliance & Certifications
| Environmental Rating | IP65 |
| Certifications | UL 508 Listed, cUL |