Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB614022

MPN #: 104414

Advance Controls 104414, 22mm Non Metallic, Non Illuminated, Push/Pull Maint., Round Mushroom Button

Product Description
22mm Non Metallic, Non Illuminated, Push/Pull Maintained, Round Mushroom Button

22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.

PRICE
$29.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 mm
Depth55 mm
Height33 mm
Weight0.2 lbs

Product Details

GP Amps10 A
ColorRed
Auxiliary Contacts1NO+1NC
IlluminationNon-Illuminated
Voltage600 VAC V
MaterialSelf Extinguishing Plastic
Manufacturers Part Number104414
AWG12 AWG
Mounting Style22mm Hole
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP65
CertificationsUL 508 Listed, cUL