- 22mm Non-Illuminated Mushroom Head PB Metal Bezel
- 40mm Head
- Red
- Twist-Release
- With Contact Holder
ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Red, P9M-ER4RN
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 |
| Depth | 2 |
| Height | 2 |
| Head Diameter | 1-9/16 in |
Product Details
| Color | Red |
| Operator Type | Mushroom Head Pushbutton |
| Illumination | Non-Illuminated |
| Operation | Operator + Contact Holder |
| Bezel Style | Matte Chrome |
| Manufacturers Part Number | P9M-ER4RN |
| Brand | ABB |
Compliance & Certifications
| NEMA | Type 1, 3, 3R, 3S, 4, 4X, 12, 13 |
| Certifications | IP66 (IEC) |