Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1002591

MPN #: 3170-3-001-22

Kendall Howard™ 22U LINIER® Server Cabinet - No Doors/No Side Panels - 36" Depth

Product Description
Setting itself apart from the 3100 series, the LINIER® 3170 line is a completely open server cabinet. This unique server cabinet is built without doors or side panels allowing maximum air flow for your network equipment. Built with a 36" depth, this LINIER® Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. When you need a low cost, open frame server cabinet, the 3170 LINIER® series is your answer.

  • No doors or side panels
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Fully Adjustable
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Installation hardware included
  • Black powdered coated steel
  • Made in the USA
  • 5- year limited warranty
PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth37-3/4 in
Height45-3/8 in
Weight Capacity1300 . Stationary, 800 . on casters lbs

Product Details

Assembly RequiredYes
TypeOpen Frame Server Rack
Rack Spaces22U
ColorBlack
MaterialSteel
DescriptionLINIER® Open Server Rack
Package Quantity1
Manufacturers Part Number3170-3-001-22
BrandKendall Howard

Warranty

Warranty5 yr