Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1617935

MPN #: 3142-3-001-09

Kendall Howard™ 9U LINIER® Fixed Wall Mount Cabinet - Vented Door

Product Description
If you are looking for the right wall mount rack at the right price, the LINIER® brand is the solution for you. The Fixed Wall Mount Cabinets provide stability and durability for your valuable server and network equipment. Its feature rich design gives you a universal enclosure, guaranteed to function for a variety of applications.

Features

  • Includes one locking vented door
  • Locking side panels
  • 250 lb. weight capacity
  • One set of cage nut style mounting rails
  • Mounting depth: 21.5"
  • 19" EIA 310-D compliant
  • Made in the USA
  • 5-Year Limited Warranty
PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height19-1/2 in
Weight Capacity250 lbs
Weight48 lbs
Usable Depth21-1/2 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces9U
ColorBlack
Door TypeVented
MaterialSteel
DescriptionLINIER® Fixed Wall Mount Cabinet
Manufacturers Part Number3142-3-001-09
BrandKendall Howard

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsTAA Compliant