Quantum Storage® Hulk 24" Container, 23-7/8" x 22-1/2" x 12", Blue, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Blue Hulk Container Ideal for heavy-duty, extra deep shelving and are available in a variety of widths and heights. Heavy-duty front, back and side grips allows for easy handling. Optional clear styrene plastic window increases bin capacity and provides a quick view of the bin contents. . 1 Year Limited Warranty. Made In The USA.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 23-7/8 in |
| Height | 12 in |
| Size (L x W x H) | 22-1/2 x 23-7/8 x 12 in |
| Inside Length | 20-1/4 in |
| Inside Width | 21-1/2 in |
| Inside Height | 11-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | QUS957BL |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |