Quantum® Heavy-Duty Latch Container with Lid, 21"L x 15-7/8"W x 7-3/4"H, Black, Polypropylene - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Quantum's new watertight Latch Container with Lid features heavy-duty latches on each end that snap lock providing a tight and secure fit. Perfect for supplies, parts or office products. These durable and ultra-strong containers can hold up to 50 lbs. Injection molded from durable, high impact polypropylene. Lids feature reinforced ribs that allow totes to safely and securely stack on top of each other. Price each, sold in pack qty of 6
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 15-7/8 in |
| Height | 7-3/4 in |
| Size (L x W x H) | 21 x 15-7/8 x 7-3/4 in |
| Inside Length | 15-7/8 in |
| Inside Width | 12-7/8 in |
| Inside Height | 7-1/4 in |
| Inside Top Length | 18-3/8 in |
| Inside Top Width | 14-5/8 in |
| Inside Bottom Length | 15-7/8 in |
| Inside Bottom Width | 12-7/8 in |
| Weight Capacity | 50 lbs |
Product Details
| Type | Latching Lid Storage Container |
| Color | Black |
| Style | Container w/Lid |
| Lid | Yes |
| Capacity | 7.03 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |