Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875380

MPN #: 8837022

Justrite 23 Gal. Acid Cabinet, Manual Close, 2 Door, 36"W x 21-5/8"D x 35-3/4"H, Blue

Product Description
Unique, flame-coated thermoplastic liner offers superior corrosion protection, combined with the fire protection and durability of our steel safety cabinets!
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans-up easily.
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals plus the durability, fire protection and code compliance of Justrite's steel safety cabinets.
  • Three colors to complement laboratory settings: stainless steel-like silver, light neutral, or popular light blue
  • Tow kickplate dimensions: 4"H x 3"D.

Note: All heights include the leg levelers installed and extended 5/8".

ChemCor® Lined Under Fume Hood Cabinets have one adjustable shelf, a 4"h x 3"d (102mm x 77mm) kickplate for undercounter or fume hood base use and comes in four different widths. Specially-formulated, baked-on powder coat paint on cabinet exterior provides for long life and extra resistance to deterioration from harsh chemicals. Quality-backed by Justrite's Ten-Year Warranty. All cabinets meet OSHA and NFPA regulations and most are FM approved. Self-closing models also comply with the International Fire Code and/or NFPA 1 Fire Code™.

PRICE
$4,083.12

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth21-5/8 in
Height35-3/4 in
Weight186 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeManual Close
MaterialSteel
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number8837022
BrandJustrite
TypeAcid Corrosive Cabinet
Shelf Capacity350 lbs
ColorBlue
SeriesSure-Grip EX™, ChemCor®
Handle TypeRecessed
StyleUnder Fume Hood
Capacity23 gal
Number of Doors2
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 1, NFPA 30, OSHA