Rubbermaid® Configure Decorative Steel Trash Can, Landfill Lid, 23 Gallon, Grey Stenni
Write a Review
|
Questions & Answers (0)
Product Description
The Configure Decorative Waste Containers provide a recycling solution with sleek, smooth surfaces and contoured edges. This recycling system has a modern appearance that will fit seamlessly into any indoor or outdoor commercial environment. These receptacles use a magnetic connection that keeps the containers arranged in the order that best fits the space – in a row or an island.
The Configure recycling system is completely customizable. As regulations and laws change, it's easy to remove or add containers at any time to save time and money. Magnetic connection feature keeps receptacles perfectly aligned to one another to help maintain a professional appearance. The easy access front door and handle allow for ergonomic emptying of waste. Rigid plastic liners with handles have built-in venting channels that create airflow making removal of waste faster and easier, improving productivity. Secure liner bags with integrated liner cinches, allowing for knot-free liner changes. Internal door hinge design prevents wall damage. Rounded easy glide feet allow the container to be moved without scuffing or marking the floors.
The Configure recycling system is completely customizable. As regulations and laws change, it's easy to remove or add containers at any time to save time and money. Magnetic connection feature keeps receptacles perfectly aligned to one another to help maintain a professional appearance. The easy access front door and handle allow for ergonomic emptying of waste. Rigid plastic liners with handles have built-in venting channels that create airflow making removal of waste faster and easier, improving productivity. Secure liner bags with integrated liner cinches, allowing for knot-free liner changes. Internal door hinge design prevents wall damage. Rounded easy glide feet allow the container to be moved without scuffing or marking the floors.
PRICE
$1,375.00
2
2
Expected on or around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-3/5 in |
| Height | 38 in |
| Weight | 70 lbs |
Product Details
| Type | Multi Stream System Can |
| Liner Material | Rigid Plastic |
| Number of Openings | 1 |
| Color | Gray |
| Series | Configure |
| Lid | Yes |
| Capacity | 23 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1961621 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Landfill |
| Container Markings | Landfill |
| Shape | Rectangle |
| Brand | Rubbermaid |