Lakeside® 23 Gallon Top Access Waste & Recycling Station, 2 Compartments, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Waste and recycling stations combine attractive functionality with the durability of stainless steel. The Lakeside® 3312 Top Access Waste and Recycling Station is made of stainless steel, with (2) compartments, and has a(2) 23 gallon capacity. This unit has a durable stainless steel construction for easy-to-clean applications. The cabinets include a stainless steel floor to protect carpeted facilities. This model has leveling feet that provide easy floor leveling. Nobody beats Lakeside's® lead times. Made in the USA.
PRICE
$3,479.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 23-1/4 in |
| Height | 34-1/2 in |
Product Details
| Type | Multi Stream Recycling Station |
| Number of Openings | 2 |
| Color | Silver |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Multi Stream Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 3312 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Cans & Bottles, Glass, Trash |
| Shape | Square |
| Brand | Lakeside |