Global Industrial
Model # :WB261902RBL
Global Industrial Slim Recycling Can, 23 Gallon, Recycling Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Blue Slim Recycling Trash Container is constructed of heavy duty plastic to resist dents and corrosion while standing upright to collect up to 23 gallons of waste for any office, classroom, or garage. Smooth surface allows for simple cleaning and wipe downs. Compact design can be fitted in tight spaces or along workstations. Corner tabs help secure trash bags in place. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier. Includes recycling logo for easy identification.
Available lids options fit for this container are : Paper Recycling Slot, Bottles & Cans Slot or Solid Handle Style. Combine containers with any of these 3 different lid styles to create your own recycling station. (sold separately).
View our coordinating collection of Indoor Trash Cans.
Available lids options fit for this container are : Paper Recycling Slot, Bottles & Cans Slot or Solid Handle Style. Combine containers with any of these 3 different lid styles to create your own recycling station. (sold separately).
View our coordinating collection of Indoor Trash Cans.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 30 in |
Product Details
| Type | Slim Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Opening | 18-1/2"W x 9"D |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | 261902RBL |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Rectangle |
| Brand | Global Industrial |