Reliable 2300SZ Direct Drive Zig Zag Sewing Machine
Write a Review
|
Questions & Answers (0)
Product Description
Direct drive technology completely transforms the 2300SZ into a feature packed, energy saving dynamo. Direct drive eliminates the need to ever replace the sewing belt, provides better speed control and positions the needle in the down position to save time and allows even the novice to sew like a pro. The 2300SZ has the versatility you expect, going from sewing appliqué on a team jacket to dance-wear, to making dress shirts.
PRICE
$999.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 22 in |
| Height | 41 in |
| Weight | 160 lbs |
Product Details
| Voltage | 110 V |
| Number of Needles | 1 |
| Color | White |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |