Reliable 2500SZ Direct Drive High Speed Zig Zag Sewing Machine
Write a Review
|
Questions & Answers (0)
Product Description
For the speed demons that need more juice than a traditional 20U style sewing machine, the 2500SZ is our newest high-speed self-oiling single needle zig-zag sewing machine. With its 2500RPM top speed, it is perfect for appliqué, decorative stitching, lighter canvas, or synthetics.
The 2500SZ is equipped with our advanced Direct Drive Technology. Direct drive eliminates the belt (so there's never a need to replace it) provides superior speed control, positions the needle in the down position to save time, and allows even the novice to be sewing like a pro.
PRICE
$1,899.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 22 in |
| Height | 41 in |
| Weight | 190 lbs |
Product Details
| Voltage | 110 V |
| Number of Needles | 1 |
| Color | White |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |