Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211385

MPN #: 7000148381

3M™ 2308 Masking Tape, 1-7/8"W x 60-1/8 Yds., 5.3 Mil, Tan - Pkg Qty 24

Product Description
3M™ Masking Tape 2308 is a general purpose masking tape designed with a natural rubber adhesive that sticks easily and instantly. 3M™ Masking Tape 2308 provides good holding power that resists lifting or curling and is an easy-to-use solution for a wide variety of applications.

Instant Adhesion and Simple Application, 3M™ Masking Tape 2308 is constructed with a rubber adhesive for instant adhesion that sticks easily, reducing labor and increasing productivity. 3M™ Masking Tape 2308 also offers good holding power to resist lifting or curling. Its crepe paper backing provides good conformability and paint lines. 3M™ Masking Tape 2308 is easy to tear by hand and offers good paint hold-out that resists bleed-through. In addition, this masking tape dispenses evenly in a controlled unwind and is less likely to tear off the roll.

Recommended Applications:
  • General paint masking
  • Holding
  • Bundling
  • Sealing
What is Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

PRICE
$468.00  Sold in packages of 24 / $19.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width1-7/8
Thickness5.3 mil
Tensile Strength22

Product Details

TypeGeneral Purpose
ColorWhite
Series2308
Tape DutyGeneral Purpose Grade
MaterialCrepe Paper
Package Quantity24
Manufacturers Part Number7000148381
Percent Elongation10
Brand3M