Shurtape, Grade Cloth Duct Tape, Pc 667, Specialty/Outdoor Uv Grade, 36mm X 55m, Red - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Specialty grade UV resistant cloth duct tape used for protective masking of non-painted surfaces of various materials such as steel, vinyl, aluminum and anodized metals. Used in plastering, stucco, concrete, pools, tile and synthetic surfaces when UV resistance is required.
PRICE
$510.00 Sold in packages of 24 / $21.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 yd |
| Width | 1-1/2 in |
| Tensile Force | 22 lbs |
| Adhesion | High oz-in |
| Thickness | 9 mil |
Product Details
| Type | Outdoor UV |
| Color | Red |
| Service Temperature Range | 50°F - 200°F |
| Package Quantity | 24 |
| Manufacturers Part Number | PC667 |
| Percent Elongation | 15 |
| Adhesive | Blended Rubber |
| Grade | Industrial Grade |
| Brand | Shurtape |