IDEM 231100 ES-SS E-Stop Switch Replacement Lid
Write a Review
|
Questions & Answers (0)
Product Description
IDEM ES-P and ES-SS Standard Duty Emergency Stop Switches have been designed to provide robust emergency stop protection For machines or exposed conveyors and are Suitable For use within virtually all industry sectors. Plastic bodies (IP67) or Stainless Steel 316 (IP69K). ConFormance to ISO13850, EN60947-5-1 and EN60947-5-5. A special lid safety trip mechanism means that the safety contacts will open if the lid is removed - this provides an extra degree of anti-tamper. Button protection shroud versions with padlock holes to enable "Lock Off" in maintenance situations. 3 pole contact blocks provide positively operated switch contacts.
PRICE
$179.26
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | ES-SS |
| Material | Stainless Steel |
| Description | E-Stop Switch Replacement Lid |
| Color | Silver |
| Manufacturers Part Number | 231100 |
| Brand | Idem |