IDEM 232024-A ESL-SS(LP) E-Stop Switch W/LED, 2NC 2NO, SS
Write a Review
|
Questions & Answers (0)
Product Description
IDEM ESL-SS Standard Duty Emergency Stop Switches have been designed to provide robust emergency stop protection For machines or exposed conveyors, and are Suitable For use within virtually all industry sectors. Stainless Steel 316 (IP69K) can be high pressure hosed with detergents at high temperature. ConFormance to ISO13850, EN60947-5-1 and EN60947-5-5. A special lid safety trip mechanism means that the safety contacts will open if the lid is removed. Button protection shroud versions with padlock holes For "Lock Off" in maintenance situations. Optional 2-colour LED.
PRICE
$353.83
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 2 lbs |
| NPT | 1/2 in |
Product Details
| Type | ESL-SS(LP) |
| Color | Silver |
| Voltage | 24 V |
| Material | Stainless Steel |
| Description | E-Stop Switch W/LED |
| Circuits | 2NC 2NO |
| Manufacturers Part Number | 232024-A |
| Brand | Idem |