Libbey Glass 2328 - Old Fashioned Glass, 7.75 Oz., Lexington, 36 Pack
Write a Review
|
Questions & Answers (0)
Product Description
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/2 in |
| Weight | 17.5 lbs |
| Bottom Diameter | 2-3/4 in |
| Top Diameter | 2-7/8 in |
| Max Diameter | 2-7/8 in |
Product Details
| Capacity | 7.75 Oz. |
| Package Quantity | 36 |
| Description | Old Fashioned Glass, Lexington |
| Manufacturers Part Number | 2328 |
| Brand | Libbey Glass |