Nuvo 60/637, 1 Light-Cube Lantern, Clear Beveled Glass, Old Bronze, 4.375"W X 8.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/637, 1 Light-Cube Lantern, Clear Beveled Glass, Old Bronze, 4.375"W X 8.625"H
Luxor design inspiration comes from ancient Egyptian palaces. These fixtures exude strength & security in a majestic fashion. Luxor is offered in Chestnut Bronze or Platinum Gold Finishes with Satin Frosted glass.
Luxor design inspiration comes from ancient Egyptian palaces. These fixtures exude strength & security in a majestic fashion. Luxor is offered in Chestnut Bronze or Platinum Gold Finishes with Satin Frosted glass.
PRICE
$35.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.375 in |
| Height | 8.625 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-637 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |