
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Wiremold 2344 1-Gang Extra Deep Device Box, Ivory, 4-3/4"L
Features
Features
- Accommodates communication and/or power wiring
- Durable, textured PVC ivory or white finish
- Single- and dual-compartment low profile design
- Adhesive backing for low voltage (under 50V) applications
Weights & Dimensions
- Size 3 in
- Length 4-3/4 in
Product Details
- Brand Wiremold
- Description Device Box
- Voltage Rating 600 V
- Manufacturers Part Number 2344
- Color Family White
- Number of Gangs 1
Customer Review
Product Q & A
There are no questions for this product.

Wiremold 2344 1-Gang Extra Deep Device Box, Ivory, 4-3/4"L
$12.75
- Product Information
- Customer Review
- Product Q&A