Features
- Tough, corrosion resistant surface
- Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
Weights & Dimensions
| Length | 4-3/4 in |
| Size | 4-1/2 in |
Product Details
| Number of Gangs | 2 |
| Description | Device Cover |
| Color | Silver |
| Manufacturers Part Number | S4007C-2 |
| Brand | Wiremold |
| Voltage Rating | 600V V |