External Tooth Lock Washer - 5/16" - Steel - Zinc CR+3, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.
CLEARANCE PRICE
$9.00was $68.95
Save $59.95 (87%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | External Tooth |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 500 |
| Description | External Tooth Lock Washer |
| Manufacturers Part Number | 239080 |
| Brand | Brighton-Best |