Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947854

MPN #: 241215

Allpoints 24-1215 Cast Iron Front Burner Assembly - 6 15/16"

Product Description
  • Cast Iron Front Burner Assy, 6-5/16" Od.
  • 8 Sided
  • Burner Head # 241104, 6-1/4" Dia.
  • Venturi # 211133, 6-3/16" Od.
  • Gasket # 321024
  • Air Shutter # 261987
  • Rankin-Delux Hot Plate Series Rdhp / Rdr+
  • + ( Units With Old Style Burner )
PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number241215
TypeGrates & Radiants
BrandAllPoints