Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB897234

MPN #: 40187

Ashland 90° Curve Roller Conveyor - 22" BF - 1.9" Roller Dia. - 3" Axles - 30" Inside Radius

Product Description
Ashland 90° Curve Roller Conveyor - 22" BF - 1.9" Roller Dia. - 3" Axle Centers - 30" Inside Radius

1.9" O.D. x 16 gauge galvanized steel rollers set high in frame, and butt plate couplings. Gravity roller conveyor will convey medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$775.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/4 in
Height3-13/16 in
Weight Capacity120 on 10' Support Centers, 600 on 5' Centers lbs
Weight99 lbs
Roller Diameter1-7/8 in
Between Frame Width22 in
Axle Center3 in
Gauge11 ga

Product Details

Assembly RequiredNo
Type90 Degree Curve Conveyor Section
StyleMedium Duty
MaterialSteel
Manufacturers Part Number40187
Conveyor Section90 Degree Curve
Wheel/Roller MaterialGalvanized Steel
BrandAshland Conveyor Products

Warranty

Warranty1 yr