Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2206860

Global Industrial™ Double Wall Telescoping Outer Boxes, 24-3/4"L x 8-3/4"W x 57"H, Kraft - Pkg Qty 5

Product Description
Double Wall Telescoping Outer Boxes 24-3/4" x 8-3/4" x 57" 275#/ECT-48 - 5 Pack

HSC style carton can be used alone or combined with companion piece for an adjustable, 2 piece set.

  • One inner and one outer carton required to make a set - Sold Separately
  • Combine with T24857INDW to complete the set
  • Manufactured from 275# DW/ECT-48 kraft corrugated
  • Cartons have a FOL (full over lap) bottom for added strength
  • Sold in bundle quantities of 5

For help selecting the right box, click the BROCHURE tab below.

PRICE
$108.75  Sold in packages of 5 / $21.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
108.75
Buy 2 pkgs - 5 pkgs
103.75Save $5.00 (5%)
Buy 6+ pkgs
101.25Save $7.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length24-3/4 in
Inside Width8-3/4 in
Inside Height57 in
Weight Capacity96 - 100 lbs

Product Details

TypeOuter Box
Box StyleHalf Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB2206860
BrandGlobal Industrial