Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




The Better Bungee

Model # :WBB2373673

MPN #: BBC24NBK

The Better Bungee™ BBC24NBK 24" Bungee Cord with Over Molded Nylon Ends - Black - Pkg Qty 12

Product Description
Heavy duty strap made that will not break or degrade under the harshest of environments to include; UV, ozone, gasoline, diesel fuel, oils even extreme temperature variations. Made from a proprietary blend of polyurethane called Better thane, is guaranteed for life and made in the USA. Recommended stretch is 2 times the material length. Rounded hook ends are glass filled nylon over molded into the strap. The hooks will not come out.

PRICE
$52.80  Sold in packages of 12 / $4.40 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Thickness0.3125 mil

Product Details

Cord MaterialProprietary Polyurethane
Package Quantity12
ColorBlack
Manufacturers Part NumberBBC24NBK
End TypeS Hook
Hook MaterialGlass Filled Nylon
BrandThe Better Bungee

Warranty

WarrantyLifetime