Global Industrial
Model # :WB812205
Global Industrial 24" Cantilever Straight Arm, 1200 Lb. Cap.- For Best Value Series
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial 24" Cantilever Arm is a solid steel gray arm built to support medium sized loads of lumber, pipes and other dense materials at lengthy dimensions up 1200 lbs. This cantilever arm component features sturdy structural framework that is fixed on one end to help support a larger material load. Built to connect with compatible Global Industrial Cantilever Racks. 1-Year Limited Warranty. Hardware not included. Note: This item is ONLY compatible with Global Industrial BEST VALUE SERIES Cantilever Racks. Lock pin sold separately.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1200 lbs |
| Arm Length | 24 in |
Product Details
| Type | Arm |
| Color | Gray |
| Series | Best Value |
| Arm Capacity | 1200 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 812205 |
| Duty | Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |