Beams & Crossbars
Pallet rack beams and crossbars are integral components for storage systems that help enhance stability and ensure efficient storage of various items, making them ideal for warehouses and distribution centers. Pallet rack crossbars help prevent undersized pallets from falling through. Pallet rack beams accommodate crossbars and decking, while providing secure connections to upright frames.
Most Relevant
Beams & Crossbars Accessories
Global Industrial™ Unslotted Steel Pallet Rack Beams

Global Industrial unslotted pallet rack beams connect with upright frames to create a heavy-duty pallet rack shelving unit. Featuring high-strength steel beams, the "C" type weld construction and accommodates cross bars and decking. The tear drop steel pallet rack beams are available in various beam widths and can support up to 7160 lbs per pair.
| Compare | Image | Width | Beam Height | Shelf Capacity | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 96 in | 5-1/2 in | 7160 lbs | 2 | Ships Same Day WB413319 | as low as $149.95 Save $16.00 (10%) | ||
![]() | 96 in | 4 in | 3230 lbs | 2 | Ships Same Day WB413320 | as low as $139.95 Save $10.00 (7%) | ||
![]() | 144 in | 6 in | 5702 lbs | 2 | Ships Same Day WB597007 | as low as $225.95 Save $20.00 (8%) | ||
![]() | 3-1/8 in | 5-1/2 in | 5630 lbs | 2 | Ships Same Day WB413322 | as low as $179.95 Save $16.00 (8%) | ||
![]() | 3-1/8 in | 4 in | 6590 lbs | 2 | Ships Same Day WB413317 | as low as $65.95 Save $5.00 (7%) | ||
![]() | 3-1/8 in | 4-1/2 in | 5030 lbs | - | Ships Same Day WB413318 | as low as $139.95 Save $10.00 (7%) |
Global Industrial™ Slotted Steel Pallet Rack Beams

Slotted steel pallet rack beams with full "C" type weld construction that ensures maximum durability. These tear drop pallet rack beams are built for heavy use with secure connections to upright frames using 3 button studs and have a self engaging safety piston. Available in various lengths and shelf capacities.

Global Industrial Pallet Rack Support Crossbars

Global Industrial Pallet Rack Fork Clearance Bars
Interlake Mecalux Tear Drop Pallet Rack Beams

Interlake Mecalux tear drop pallet rack beams support platforms for any commercial or industrial use. Beams are 15-gauge and contain a 1-5/8" high step that accommodates cross bars and decking. The interlock stud and keyhole connection automatically lock into columns and the piston lock secures the beam into place. Available in various lengths with a maximum shelf capacity of 6810 lbs.
Interlake Mecalux Pallet Rack Crossbars

Interlake Mecalux Pallet Rack Crossbars help add extra support to the overall load capacity and can prevent smaller-sized pallets from falling through. These storage rack cross bars can support heavy-duty loads, making them ideal for any industrial or warehouse use. Available in various lengths with a weight capacity of up to 2010 lbs.
Interlake Mecalux Unslotted Steel Pallet Rack Beams

Interlake Mecalux pallet rack beams are ideal for any warehouse, commercial or industrial use. These tear drop pallet rack beams accommodate crossbars and decking. The unslotted stud and keyhole connection automatically locks columns into place, keeping the beams secure. Available in various sizes with weight capacities.
Showing 1-10 of 25 results
Wireway Husky Tear Drop Pallet Rack Beams

Wireway Husky tear drop pallet rack beams have snap-in locking slots that ensure a secure and stable unit. The beams feature a continuous seam weld, are finished with a polyurethane orange paint, and accommodates cross bars and decking. Available in various sizes with a range of shelf capacities per pair of beams.
Showing 1-10 of 19 results
Wireway Husky Pallet Rack Crossbar Pallet Supports

Wireway Husky pallet rack pallet supports help to support decking and undersized pallets. These pallet supports are made of galvanized steel that is corrosion-resistant and durable. With a weight capacity of up to 1185, these crossbar pallet supports are ideal for any industrial or warehouse space.
Steel King® SK2000® Series Pallet Rack Beams

Steel King pallet rack beams are constructed of either "C"-channel or formed step beams providing the most effective rack for your load and usage patterns. Made of durable steel, these pallet rack channel beams are long-lasting and can handle heavy-duty loads with weight capacity of up to 12,880 lbs.
Showing 1-10 of 17 results
Steel King® SK2000® Seismic Pallet Rack Step Beams

Steel King seismic pallet rack step beams are made for heavy-duty use. With 3 rivet connections and additional welds to resist seismic force, these step beams are ideal for any warehouse or industrial use. Uprights meet the highest Zone 5 seismic requirements for workplace safety. Pallet rack step beams are available in various lengths and weight capacities.
Steel King® SK3000® Structural Pallet Rack Channel Beams

Steel King pallet rack beams are constructed of either "C"-channel or formed step beams providing the most effective rack for your load and usage patterns. These tear drop pallet rack channel beams are made with heavy gauge beam connections making them long-lasting and able to handle heavy-duty loads with a range of weight capacities.
Showing 1-10 of 17 results
Modern Equipment Structural Pallet Rack Load Beams

Structural pallet rack load beams are ideal for any warehouse or industrial use. Beams bolt to upright frames with two heavy-duty bolts to secure connection and help prevent accidental dislodging due to forklift impact. The pallet rack load beams adjust at 2" increments on the upright frame. Beam braces attach to beams with two 1/2" bolts per connection for extra strength.
Penco Double Slotted Pallet Rack Beams

Optimize your storage with Penco pallet rack beams. Available in various sizes, these double-slotted beams are perfect for industrial and warehouse use. The M-design recessed configuration ensures strength, protects the locking key, and accepts pressure-sensitive labeling. Finished in high-visibility 710 Sagebrush Yellow baked enamel, they offer long-lasting visibility and reliability.