SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H

24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H

Item #: WBB1482631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,326.12 up to 1% OFF

Price: $1,312.00

$218.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

6 Gallon, Bench Flammable Cabinet, Manual Close, 16-3/4"W x 15-3/4"D x 21-1/4"H

6 Gallon, Bench Flammable Cabinet, Manual Close, 16-3/4"W x 15-3/4"D x 21-1/4"H

24x2.5 Liter, Jumbo Stacking Corrosive Cabinet, 30"W x 18-1/2"D x 32-1/2"H

24x2.5 Liter, Jumbo Stacking Corrosive Cabinet, 30"W x 18-1/2"D x 32-1/2"H

24 Gallon, Jumbo Stacking Flammable Cabinet, Self-Closing, 30"W x 18-1/2"D x 32-1/2"H

24 Gallon, Jumbo Stacking Flammable Cabinet, Self-Closing, 30"W x 18-1/2"D x 32-1/2"H

6 Gallon, Bench Flammable Cabinet, Self-Closing, 16-3/4"W x 15-3/4"D x 21-1/4"H

6 Gallon, Bench Flammable Cabinet, Self-Closing, 16-3/4"W x 15-3/4"D x 21-1/4"H

24 Gallon, Flammable Cabinet w/Flame Arrestors, Manual Close, 30"W x 18-1/2"D x 32-1/2"H

24 Gallon, Flammable Cabinet w/Flame Arrestors, Manual Close, 30"W x 18-1/2"D x 32-1/2"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 24 Gallon, 43"Wx12"Dx44"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 24 Gallon, 43"Wx12"Dx44"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H

Global Industrial™ Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 22 Gallon, 35"Wx22"Dx35"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 22 Gallon, 35"Wx22"Dx35"H

Justrite Flammable 4 Gallon Liquid Cabinet Manual Single Door Vertical Storage

Justrite Flammable 4 Gallon Liquid Cabinet Manual Single Door Vertical Storage

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WSI Laboratory Workbench w/ Laminate Bullnose Edge Top, 48"W x 30"D, Gray

WSI Laboratory Workbench w/ Laminate Bullnose Edge Top, 48"W x 30"D, Gray

SciMatCo 24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood.
  • Wood construction thermally insulates cabinet contents from fire
  • Designed as a stand-alone or stack up to two high.
  • Organize both your flammable and corrosive liquids (SC8082) in a space no larger that a standard cabinet.
  • Individual cabinets may be placed under your work surface with 32-1/4" clearance.
  • Cabinet floor constructed as a 2" liquid tight trough.
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards.
  • Self-closing door models meet Uniform Fire Code
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


Weights & Dimensions

  • Depth 18-1/2 in
  • Width 30 in
  • Height 32-1/2 in
  • Weight 113 lbs

Product Details

  • Number of Adjustable Shelves 1
  • Number of Shelves 1
  • Handle Type Turn
  • Capacity (24) 1 Gallon Cans gal
  • Number of Fixed Shelves 0
  • Construction Type Assembled
  • Number of Doors 2
  • Type Flammable
  • Number of Compartments 1
  • Brand SciMatCo
  • Package Quantity 1
  • Door Type Manual Close
  • Material Plywood
  • Style Stackable
  • Manufacturers Part Number SC8080
  • Color Family Yellow

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications OSHA, UFC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H

24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H

Item #: WBB1482631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H
    24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H
    24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H
    24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H
    24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H
    24 Gallon, Jumbo Stacking Flammable Cabinet, Manual Close, 30"W x 18-1/2"D x 32-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant