x

Take 15% off your entire order!

Offer applied at checkout

+

24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP

24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP

Item #: WBB567607

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Triangle Engineering No-Cut Joist Ceiling Shutter for 24"Whole House Fans CSS24

    $146.95

  • Triangle Engineering Standard Ceiling Shutter for 24"Whole House Fans AS10

    $115.95

  • Triangle Engineering 2 Speed Wall Switch FG2SWALL

    $22.50

Price: $434.95

Save $21.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

24 Comfort Cooler Belt Drive Whole House Fan - 1/3 HP

Triangle's Whole House Fans are an efficient, economical way to cool your home. Moving air at 85° feels as cool as still air at 78°, so you can run your air conditioner less. Our Whole House Fan will cool your home to the outside temperature 5 to 10 times faster than central air conditioning at less than 1/10th the cost. 115 Volt.
  • Two-speed motor
  • Wall switch included
  • Automatic belt tensioning
  • Deep pitch four-wing blade for maximum air movement
  • Rubber mounted, sealed fan shaft bearings
  • Rubber vibration damper between fan and wood frame for quieter operation
  • Heavy gauge steel welded construction
  • Includes Wooden Plenum Box, Rubber Mounting Gasket and 2 Speed Switch
  • Does not include Ceiling Shutter or 12 Hour Timer

  • AMPS 6.70
  • APPROVALS OR CERTIFICATIONS UL & C-UL Listed
  • BLADE QUANTITY 4
  • BLADE TYPE Steel
  • BRAND Triangle Engineering
  • CFM HIGH 5,600
  • CFM LOW 3,700
  • COLOR Bronze
  • CONSTRUCTION Powder Coated Steel
  • COOLING SQ. FT. 800
  • DEPTH INCHES 30
  • DIAMETER INCHES 24
  • FAN DIAMETER INCHES 24
  • HEIGHT INCHES 15
  • HERTZ (HZ) 60
  • HORSEPOWER 1/3
  • INCLUDES Fan
  • LIMITED WARRANTY YEARS 10
  • MANUFACTURERS PART NUMBER CC2422
  • MOTOR TYPE Ball Bearing
  • PHASE 1
  • RPM HIGH 560
  • RPM LOW 370
  • SPECIAL FEATURES/SUGGESTED USE 8 Square Feet Exhaust Area
  • SPEEDS 2
  • TYPE Belt Drive
  • VOLTAGE 115
  • WIDTH INCHES 30
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 30, 2016

    Absolutely the Best Whole House Fan You Can Buy!
    Your review:
    Stop looking elsewhere for a WHF! Everything else is cheaply made with several makes all appearing to be made in the same overseas factory. Triangle Engrg of Arkansas makes an extremely high-quality product. It looks as though this fan will last decades. Operation on low is fairly quiet. (For high, I'm not sure anything could be quiet and clear 5600 CFM.) I have an elaborate setup with attic thermostat, A/C shutoff over-ride (as I don't want to rob the A/C of it's intake if the A/C is running with shared air source), and a vacuum operated outside intake vent if windows are closed. The install was easy as I replaced a cheap grade WHF with this one. I added a 18" high box mount around the fan to accommodate a winter insulated cover.
  • Reviewer: Anonymous

    Date: June 23, 2014

    A serious air mover!
    Your review:
    I investigated whole house fans and struggled to find anything decent in the big box stores. The steel used in the ones I saw at Lowe's and HD was flimsy light gauge galvanized flat rolled steel that was bent up and formed to make the frames somewhat more rigid. The motors were often direct drive and the fan blades flimsy as well. A few were belt driven, but nothing to compare to this unit made in Arkansas. The tubing and steel used in this frame is serious. The fan blades are heavily pitched and move A LOT of air at a very low RPM (~350 rpm) We have a 3500 Sq ft house and have yet to turn this thing on high. PS. Barbara from Global was great!
  • Reviewer: Anonymous

    Date: May 27, 2013

    24" Whole House Fan
    Your review:
    The 24" probably isn't big enough for my 2100sf, vaulted-ceiling house, which I knew when I bought it, but I had space limitations where I wanted to put it. It seems powerful for the size.
  • Reviewer: Anonymous

    Date: April 25, 2013

    whole house fan
    Your review:
    well made fan
  • Reviewer: Anonymous

    Date: April 04, 2012

    Whole house fan
    Your review:
    Excellent shipping experience. This product was packaged to withstand any abuse. Well made, good instructions to install and wire.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this be installed vertically in a gable?

    Question Asked By: William, June 04, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, June 04, 2015

      "On our website there is a manual for this product with very complete installation instructions. I would advise you to read through those instructions and not deviate at all from them. "

Popular item in this category

36" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP

Item #: B567610

(1)

Usually ships in 5 to 8 days

$475.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP

24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP

Item #: WBB567607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    24" Comfort Cooler Belt Drive Whole House Fan - 1/3 HP
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant