Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HVAC Fan Blades

Fan Blades are essential components that provide powerful and efficient air movement for various applications. The steel construction is corrosion-resistant, allowing the blades to withstand the stresses of industrial and commercial settings. The blades can be easily washed down, making maintenance easy and efficient. Different diameter options allow the blades to enhance or replace existing fan systems of all sizes. Steel fan blades can be used in industrial, commercial, and agricultural settings.
186 Results
Condenser Fan Blades

Condenser Fan Blades

CompareImageDiameterRPMRotationNumber of BladesBlade DepthPitch DegreesModel #Price
Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 24" Dia.,CW, 27° Pitch
24 in
850/1000/1140 rpm
Clockwise °
4
2-5/8 in
27 °
WBB879590$609.00
Two Wing Condenser Fan Blade, Interchangeable Hub, Aluminum Blade, 20" Dia., 25 ® Pitch
20 in
850/1000/1140 rpm
Counterclockwise °
2
4-1/8 in
25 °
WBB879828$80.95
Small Fixed Hub Fan Blade, 10" Dia., 20° Pitch, CW, 5/16" Bore, 1-1/8" Blade Depth, 5 Blade
10 in
2400 rpm
Clockwise °
5
1-1/8 in
20 °
WBB879679$51.95
Three Wing Condenser Fan Blade, Interchangeable Hub, Aluminum Blade, CW, 20" Dia., 24 ° Pitch
20 in
825/1075/1550 rpm
Clockwise °
3
-
24 °
WBB879685$109.95
Small Fixed Hub Fan Blade, 12" Dia., 25° Pitch, CW, 5/16" Bore, 2" Blade Depth, 5 Blade
12 in
1550 rpm
Clockwise °
5
2 in
25 °
WBB879396$37.95
Small Fixed Hub Fan Blade, 8" Dia., 30° Pitch, CW, 1/4" Bore, 1-5/8" Blade Depth, 5 Blade
8 in
3600 rpm
Clockwise °
5
1-5/8 in
30 °
WBB879898$32.95
Four Wing Condenser Fan Blade, Fixed Hub, Aluminum Blade, 14" Dia., 33° Pitch, CW
14 in
850/1000/1140 rpm
Clockwise °
4
-
33 °
WBB879611$109.95
Small Fixed Hub Fan Blade, 8" Dia., 24° Pitch, CW, 1/4" Bore, 1-1/8" Blade Depth, 5 Blade
8 in
3600 rpm
Clockwise °
5
1-1/8 in
24 °
WBB879819$24.00
Small Fixed Hub Fan Blade, 8" Dia., 24° Pitch, CCW, 1/4" Bore, 1-1/8" Blade Depth, 5 Blade
8 in
3600 rpm
Counterclockwise °
5
1-1/8 in
24 °
WBB879943$34.95
Three Wing Condenser Fan Blade, Interchangeable Hub, Aluminum Blade, CCW, 22" Dia., 30 ° Pitch
22 in
825/1075/1625 rpm
Counterclockwise °
3
-
30 °
WBB879642$99.95
Showing 1-10 of 46 results
Condenser Propellers

Condenser Propellers

Showing 1-10 of 54 results
Condenser Fan Blades with Interchangeable Hub

Condenser Fan Blades with Interchangeable Hub

Showing 1-10 of 37 results
Free Air Fan Blades

Free Air Fan Blades

Showing 1-10 of 27 results
Push-On Fan Blades

Push-On Fan Blades

Hubless Fan Blades

Hubless Fan Blades

Showing 1-10 of 14 results