Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB484674

MPN #: 556-STD-24

Exhaust Shutter 24" - 556-STD-24

Product Description
The Model 556 is a counter balanced rear flanged vertical mount automatic exhaust shutter. It is designed to allow horizontal airflow in one direction and to prevent reverse airflow while providing protection from environmental elements when the airflow stops. The blades open with airflow and minimize the wear load on the fan motor and close by gravity when the fan shuts down. counter balanced blades allow the shutter to be mounted vertically to 45 degrees and has flanged ends for added weather protection. Ideal for direct-drive or belt-driven exhaust fans. Do not use with vane axial or tube axial fans.

MADE IN THE USA
PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth2-1/2 in
Height27 in
Inside Width24 in
Inside Height24 in
Max Velocity (per Minute)2500 ft/min
Rough Opening24-1/2 X 24-1/2 in
Max Pressure In W.G.1 in

Product Details

TypeGravity Shutters
Mounting PositionVertical
Flange StyleRear Flange
Mounting LocationVertical
FinishMill Finish
MaterialAluminum/Galvanized Steel
Manufacturers Part Number556-STD-24
BrandAir Conditioning Products