Global Industrial
Model # :WBB2319468
Global Industrial Fan Shroud Air Filter, MERV 6, 24"W x 24"H x 6"D - Pkg Qty 12
|
Questions & Answers (0)
Product Description
The fan shroud is used to reduce the movement of dust due to use of circulators. Its elastic bands secure the fan shroud to the circulator.
PRICE
$204.00 Sold in packages of 12 / $17.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Depth | 6 in |
| Nominal Height | 24 in |
| Nominal Width | 24 in |
Product Details
| Type | Fan Shroud |
| Material | Polyester |
| Package Quantity | 12 |
| Frame | None |
| Manufacturers Part Number | B2319468 |
| For Use With | Most 24 Inch Fans |
| MERV | 6 |
| Media Type | Polyester |
| Brand | Global Industrial |